THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

HSS END MILL 1/4

654.14 - UNSPSC 27112803
9501028073990 1
HSS END MILL 1/4 HSS END MILL 1/4
HSS END MILL 1/4

Delivery

In stock delivery from our warehouses.
0 Review(s)

Single End, Multi Flute, Non-Center Cutting

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1/4 in
Shank Diameter 3/8 in
Flute Length 5/8 in
Overall Length 3-7/16 in
Number of Flutes 4
Shank Type Parallel shank with flat
EAN 7320760845011

Features

Shank type: parallel shank with flat
4 spiral flutes
Cutting length: regular, sizes 1/8” - 3/4”

Applications

To provide improved performance. For profile milling and producing open slots or pockets where a plunge feed-in is not required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.